Universal Showering Components: H2Okinetic Single-Setting Hand Shower
Mfr # 59567-KS-PR-PK
Zoro # G708463647
Key Features
- Height 8.5 in
- Width 1 in
- Standards WaterSense Listed; CEC Certified
- Length 1 in
- Material ABS - Plastic
Product Information
- Brand Delta
- MFR # 59567-KS-PR-PK
- Zoro # G708463647
- UPC # 195205007111
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 8.5 in |
Width | 1 in |
Length | 1 in |
Details
Finish | Lumicoat Black Stainless |
Standards | WaterSense Listed; CEC Certified |
Material | ABS - Plastic |
Description
Experience A Better Shower With The Control And Flexibility Of A Delta Hand Shower. Great For Showering Yourself Or Your Loved Ones And Pets, As Well As For Keeping Your Shower And Tub Clean. Delta H2Okinetic Showers With Powerdrench Spray Look Different Because They Are Different. H2Okinetic Showers Are Powered By An Innovative Technology That Sculpts The Water Into A Unique Wave Pattern, Giving You The Feeling Of More Water And Water Pressure. Delta Watersense Labeled Faucets, Showers And Toilets Use At Least 20% Less Water Than The Industry Standard Helping You Save Water Without Compromising Performance.
- •LumicoatTM Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- •H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- •H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
- •Spray settings include: H2Okinetic PowerDrench spray
- •Hand shower only
- •WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit-Drain Replace (Eztl) (98900C)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Tailpiece (1PNR9)
- SPEAKMAN Tub Spout, Matte Black, Wall (CDS1574-MB)
- ZORO SELECT ToiletSpud, 1-1/2 x 1-1/4", Brass/Rubber (SP-152)
- DELTA Universal Showering Components Activtouch Hs 1.75 Gpm W/ Slide Bar 9S (51549-BL)
- DELTA Delta Button, Knob Hdl, Monitor Pressure (RP16201)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Chrome (T17294-I)
- DELTA Ara Tempassure 17T Series H2Okinetic Shower Trim (T17T267)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14459-BL-PP)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2902NHBN)
- Delta Showerheads and Tub Faucets