Shop All Shower Heads
Delta
Universal Showering Components H2Okinetic Pendant Raincan Shower Head with LED Light
Mfr # 57190-SS25-L
Zoro # G806506093
Free Shipping & Returns
$873.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 9.25
- Width 9.25
- Height 14
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 57190-SS25-L
- Zoro # G806506093
- UPC # 34449896580
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 9.25 |
Width | 9.25 |
Height | 14 |
Details
Item | Showerhead |
Color | Silver |
Finish | Stainless |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-72N)
- SUMNER Hi Fold-a-Jack V-Head Pipe Stand, 24 In. (781300)
- ELKAY Side Spray Hose (LK7922X5SS)
- ZORO SELECT 3/4" FNPT Galvanized 45 Degree Elbow (5P834)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-BL)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-SS)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52160-SS-PR)
- DELTA Premium, 5-Setting, Shower Head (52634-15-BG)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP48590)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (52680-SS)
- VIVE HEALTH Universal Handheld Shower Head (LVA1064CRM)
- Delta Bathtub Faucets & Accessories