Shop All Shower & Bathtub Parts
Delta
Universal Showering Components H2Okinetic In2ition 5-Setting Two-in-One Shower
Mfr # 58480-CZ-PK
Zoro # G307047903
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Color Bronze
- Width (In.) 6.88
- Height (In.) 11.57
- Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 58480-CZ-PK
- Zoro # G307047903
- UPC # 34449779630
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 6.88 |
Height (In.) | 11.57 |
Length | 5.5 |
Details
Item | Showering Component |
Finish | Champagne Bronze |
Color | Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Bottom Basin Rack (20079-ST)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size (808-012)
- BANJO Poly Valve, FPT x 2 1/2" Port, 3" (V300)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, C Shape, 2-Sided, Polished Chrome (SHR-1 26)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-BL)
- DELTA Classic Roman Tub Trim (T2710)
- DELTA Trinsic Tub Spout - Pull-Up Diverter (RP73371CZ)
- DELTA 3.5 Accessory, BathSafty 24", Cntmp DecrGrbBr MtB (41824-BL)
- DELTA Floor Mount Channel Spout Tub Filler Tri (T4768-FL)
- DELTA 6-Setting 3-Port Diverter Trim (T11900-RB)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with Spark Pattern (Spark_34_72)
- Delta Shower & Bathtub Parts