Shop All Shower & Bathtub Parts
Delta
Universal Showering Components H2Okinetic In2ition 4-Setting Two-in-One Shower
Mfr # 58473-BL
Zoro # G707048302
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length 4.97
- Color Black
- Height (In.) 12.41
- Width (In.) 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 58473-BL
- Zoro # G707048302
- UPC # 34449838061
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 4.97 |
Height (In.) | 12.41 |
Width (In.) | 4.5 |
Details
Item | Showering Component |
Finish | Matte Black |
Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Plug, 3/8" (PP3/8)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221330)
- ZORO SELECT Supply Line, Plastic, Pipe Dia 3/8 In (1PPD5)
- DELTA Shower, Shwer, ArmFlang CeilMnt CBrnz (RP61058CZ)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-SS)
- DELTA Delta Diverter Assembly (RP17730)
- DELTA Universal Showering Components Wall Supply Elbow for Hand Shower (U4980-PK)
- DELTA Delta BathSafety, 12", Traditional Decor (41612-SS)
- DELTA Shwr 60-80", Hand Showr, Hose Stinles (U495D-SS60-PK)
- SPEAKMAN Repair Part Diverter Valve Trim Repair Group CPT-1400-P (RPG10-0100-PC)
- Delta Shower & Bathtub Parts