Shop All Shower & Bathtub Parts
Delta
Universal Showering Components H2Okinetic In2ition 4-Setting Two-in-One Shower
Mfr # 58471-SS-PK
Zoro # G907048331
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Height (In.) 10.47
- Color Silver
- Length 5.22
- Width (In.) 6.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 58471-SS-PK
- Zoro # G907048331
- UPC # 34449694575
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 10.47 |
Length | 5.22 |
Width (In.) | 6.13 |
Details
Item | Showering Component |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-125)
- JONES STEPHENS 3" Pipe Dia., PVC, Sink, Round Slop Sink (S55001)
- APACHE Clear Vinyl Tubing 5/16" I.D. x 1/16" Wall - 275' Reel (15005574)
- REVALVED 3/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV034TH)
- DELTA Universal Showering Components Adjustable Slide Bar 26" Ss (56361-SS)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr VB (T27859-RB)
- DELTA Adjustable, Shower Arm (UA902-PK)
- DELTA Vero Monitor® 17 Series Shower Trim Chrome (T17253)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14064-SS)
- DELTA Angular Modern TempAssure(R) 17T Series Valve Trim with 6-Setting Integrated Diverter (T27T967)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058PN)
- Delta Shower & Bathtub Parts