Shop All Shower Heads
Delta
Universal Showering Components H2Okinetic 5-Setting Traditional Raincan Shower Head
Mfr # 52669-CZ-PR
Zoro # G008438840
product price: $194.74
/ea
Free Shipping & Returns
$194.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Length 4 in
- Width 6 in
- Height 6 in
- Finish Lumicoat Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52669-CZ-PR
- Zoro # G008438840
- UPC # 195205037422
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4 in |
Width | 6 in |
Height | 6 in |
Details
Material | ABS - Plastic |
Finish | Lumicoat Champagne Bronze |
Certification | WaterSense Listed; CEC Certified |
Description
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumbers tape, making it an easy DIY project. Delta H2Okinetic Showers with PowerDrench Spray look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water and water pressure. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" COPPER STREET 90 ELBOW (450-043)
- ORION 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 90 ELBOW - 1/4 BEND)
- PARKER EO Swivel nut elbow (EW10LCF)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Sillcock (14P-10-MH)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (RP78575RB)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52159-SS-PR25)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (RP70175-BL15)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52664-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black, Ceiling or Extended Wall (52159-BL25)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP52382)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- Delta Shower Heads