Shop All Shower Heads
Delta
Universal Showering Components H2Okinetic 4-Setting Shower Head With Ultrasoak
Mfr # 52488-CZ-PR
Zoro # G108539447
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Length 8 in
- Width 8 in
- Height 3.5 in
- Finish Lumicoat Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52488-CZ-PR
- Zoro # G108539447
- UPC # 195205036821
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8 in |
Width | 8 in |
Height | 3.5 in |
Details
Material | ABS - Plastic |
Finish | Lumicoat Champagne Bronze |
Certification | WaterSense Listed; CEC Certified |
Description
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Our shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumbers tape, making it an easy DIY project. Delta H2Okinetic Showers look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water and water pressure. UltraSoak Spray mimics dense natural rainfall to provide an intensely saturating shower. Using advanced water-sculpting chips, they generate a cascade of water drops that saturate and soothe in a shower that feels like more water. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Tubing Bender, 1/4 In OD, 10 In L (364-FHB-04)
- LEGEND VALVE 1" T-4200NL FL X FL UNION (313-105NL)
- KOHLER Assembly, Strike Jamb (1036966-01-DR)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD111655PD)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-BL)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (RP78575RB)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59567-BL-PK)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62283BL)
- SPEAKMAN wall, Shower Head, Grey & Polished Chrome, Wall (S-4002-E15)
- Delta Shower Heads