Shop All Showerheads and Tub Faucets
Delta
Universal Showering Components H2Okinetic 3-Setting Shower Mount Hand Shower
Mfr # 54433-SS-PK
Zoro # G807047922
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Height 8.72
- Width 3.31
- Color Silver
- Length 3.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 54433-SS-PK
- Zoro # G807047922
- UPC # 34449695527
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 8.72 |
Width | 3.31 |
Length | 3.34 |
Details
Item | Handshower |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 4" Coupler x 4" Male NPT (BULK-CGF-284)
- THRIFCO PLUMBING Nylon 3/8 Barb Tee (9429344)
- PARKER Tubing, Black, Overall 100 ft L (95U-8-062-BLK-0100)
- ZORO SELECT Expansion Joint, EPDM, Single, 12in (AMSE212)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499)
- DELTA Delta Escutcheon, Round, 2/3H Tub (RP10800)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T13220-SS)
- DELTA Saylor Monitor 17 Series Tub & Shower Trim With In2Ition (T17435-BL-I)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T13420)
- DELTA Lavatory And Shower Handle, Chrome (RP90)
- DELTA Cassidy Monitor 17 Series H2Okinetic Shower Trim (T17297-PN)
- Delta Showerheads and Tub Faucets