Shop All Showerheads and Tub Faucets
Delta
Universal Showering Components H2Okinetic 3-Setting Hand Shower
Mfr # 59433-SS-PK
Zoro # G907048157
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Height 8.72
- Width 3.31
- Color Silver
- Length 3.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59433-SS-PK
- Zoro # G907048157
- UPC # 34449695473
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 8.72 |
Width | 3.31 |
Length | 3.44 |
Details
Item | Handshower |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 1.75 Gpm Single-Function Showe (939-G-CP)
- KLEIN TOOLS Conduit Reamer Replacement Blade Kit (19353)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 100m, PK20 (255104-75)
- MUSTEE Sink Utility Wh 22X25X13 (10)
- DELTA In2ItionH20kinetic 5-Setting Two-In-One Shower (58620-BL-PK)
- DELTA Faucet, Slide Bar and Handshower, ADA, Chrome (P62410)
- DELTA Flow Regulator, WasherHndShwr1.5GPM (RP62734)
- DELTA Monitor, 14 Series Shower Trim (T14238-CZ)
- DELTA Delta Hdf Slide Bar Hand Shwr, Stainless (RPW324HDF-1.5)
- DELTA Fundamentals(TM), 4-Setting Showerhead (52102-MB)
- ZURN Trim Pack f/Tub & Shower w/ CP ABS Cover and Std Handle (TMPK7220)
- Delta Showerheads and Tub Faucets