Shop All Shower & Bathtub Parts
Delta
Universal Showering Components Ceiling Mount Shower Arm & Flange
Mfr # U4999-SS
Zoro # G406504703
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless
- Width (In.) 2.28
- Length 2.91
- Height (In.) 9
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # U4999-SS
- Zoro # G406504703
- UPC # 34449671651
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2.28 |
Length | 2.91 |
Height (In.) | 9 |
Details
Item | Showering Component |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-229)
- PARKER 3/8" Compression x FNPT SS Female Connector (6-6 GBU-SS)
- LEGEND VALVE 1-1/2" X 3/4" PEX RED COUPLING (460-537NL)
- DURAVIT Trip lever V2, Chrome (0074831000)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17464-I)
- DELTA Delta BathSafety, 36", Transitional Decor (41736)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Matte Black (T11959-BL)
- DELTA Delta Bathsafety Contemporary Grab Bar (41818-BL)
- DELTA HydraChoice® Body Spray - Spray Head Champagne Bronze (SH5000-CZ)
- DELTA Universal Showering Components In2ition 5-Setting Two-in-One Shower (58569-CZ-PK)
- MOEN Cia POSI Shower Only EP BL (T2262EPBL)
- Delta Shower & Bathtub Parts