Shop All Shower & Bathtub Parts
Delta
Universal Showering Components Adjustable Wall Mount Elbow
Mfr # U4985-SS-PK
Zoro # G707048180
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless
- Color Silver
- Height (In.) 2.22
- Width (In.) 2.22
- Length 4.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U4985-SS-PK
- Zoro # G707048180
- UPC # 34449671538
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 2.22 |
Width (In.) | 2.22 |
Length | 4.09 |
Details
Item | Showering Component |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, SS Coupler x FNPT, 1" (G100-D-SS)
- DELTA 6.87" to 9.25" Mount, Commercial WalMnt, ServSink Faucet Ch 28P4 2Hdl 8" (28P4402LF)
- ZORO SELECT 1-1/4" Socket Weld SS 90 Degree Elbow (4307004314)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1-1/4", Brz Nl (4385005230)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14059-CZ)
- DELTA Ashlyn Monitor® 17 Series Shower Trim with In2ition® Stainless (T17264-SS-I)
- DELTA Delta Univ Shw Cmpnts Hand Shw Hose/Gskt (RP64157)
- DELTA Vero Monitor® 17 Series Shower Trim Chrome (T17253)
- DELTA Monitor(R) 17 Series Shower Trim (T17251)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-CZ)
- KOHLER Alteo Valve Trim With Push-Button Div (T45112-4-CP)
- Delta Shower & Bathtub Parts