Shop All Shower & Bathtub Parts
Delta
Universal Showering Components Adjustable Wall Mount Elbow
Mfr # U4985-BL-PK
Zoro # G507048175
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width (In.) 2.22
- Color Black
- Height (In.) 2.22
- Length 4.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # U4985-BL-PK
- Zoro # G507048175
- UPC # 34449844963
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2.22 |
Height (In.) | 2.22 |
Length | 4.09 |
Details
Item | Showering Component |
Finish | Matte Black |
Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-5/32-0)
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1WJN3)
- KOHLER Spray Head Kit (1036940-96)
- WATCO Univ. NuFit Push Pull w-Grid, 1-Hole Overflow and 2-P, - Silicone (48700-PP-BZ-G-2P)
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange (U4999-SS)
- DELTA Dryden 3-Setting 2-Port Diverter Trim Chrome (T11851)
- DELTA Ashlyn Monitor 17 Series Shower Trim with In2ition VB (T17464-RB-I)
- DELTA Shower, Shwer, ArmFlang CeilMnt Ch (RP61058)
- DELTA Vero Monitor® 17 Series Shower Trim Chrome (T17253)
- DELTA Metal Lever Handle Kit, 13/14 Series (H797RB)
- KINGSTON BRASS CC472 Double Offset Bath Supply (CC472)
- Delta Shower & Bathtub Parts