Shop All Shower & Bathtub Parts
Delta
Universal Showering Components Adjustable Slide Bar / Grab Bar 2-Setting Hand Shower
Mfr # 52003-DS
Zoro # G307048115
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Height (In.) 20.5
- Color White
- Length 7.56
- Width (In.) 4.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52003-DS
- Zoro # G307048115
- UPC # 34449669320
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 20.5 |
Length | 7.56 |
Width (In.) | 4.91 |
Details
Item | Handshower |
Finish | White |
Color | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISTRIBUTION POINT Saniflo Descaler For Macerating Toilet Systems (52)
- BASIKS Check Valve, PVC, 2", EPDM, Socket (TBC360-200EPS-PV)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. Solder Ball Valve (EPXV12S)
- LEGION FURNITURE Legion Furniture WLF9024-E 24 in. KD Single Vanity with Ceramic Top & Sink; Espresso (WLF9024-E)
- DELTA Universal Showering Components Adjustable Slide Bar 26" Ss (56361-SS)
- DELTA Monitor(R) 14 Series Shower Trim - Less Handle - Less Head (T14297-LHP-LHD)
- DELTA Linden Monitor 17 Series Shower Trim with In2ition (T17294-RB-I)
- DELTA Linden Monitor 17 Series Valve Only Trim (T17094-SS)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-CZ)
- KOHLER Tripoint Fv Service Kit, 1.6 Gpf (1388857-CP)
- Delta Shower & Bathtub Parts