Shop All Shower & Bathtub Parts
Delta
Universal Showering Components Adjustable Slide Bar 26" Ss
Mfr # 56361-SS
Zoro # G4039075
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Length 2.88
- Depth (In.) 2.88
- Height 27.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 56361-SS
- Zoro # G4039075
- UPC # 34449918350
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 2.88 |
Depth (In.) | 2.88 |
Height | 27.75 |
Width | 1 |
Overall Width (In.) | 1 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 27.75 |
Details
Item | Universal Showering Components Adjustable Slide Bar 26" Ss |
Type | Faucet |
Finish | Stainless |
Weight | 1.011 lb |
Series | Universal Showering Components |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Delta Universal Showering Components Adjustable Slide Bar 26" Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Temptrol Shower System, Br, Chr, 7-13/32 in (S-96-1-L-X-2.0)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-U-EWS-TM)
- LEGEND VALVE 1/2" x 14" TM-550P ASTM 1960 (108-046)
- DANCO Ready-Fit Clear Bathroom and Kitchen Faucet Handles (9D00080846)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Tub & Shower Trim - Less Handle (T14497-SSLHP)
- DELTA Linden Monitor 14 Series Shower Trim (T14294-RB)
- DELTA Other: Wall Elbow for Hand Shower (50560-SS-PR)
- DELTA Universal Showering Components H2Okinetic In2ition 4-Setting Two-in-One Shower (58473-BL)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-SS)
- DELTA Classic Monitor 13 Series Valve Only Trim (T13020-SS)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- Delta Shower & Bathtub Parts