Shop All Shower & Bathtub Parts
Delta
Universal Showering Components ActivTouch 9-Setting Slide Bar Hand Shower
Mfr # 51549-SS
Zoro # G507047833
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Color Silver
- Width (In.) 6.5
- Length 2.81
- Height (In.) 24.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51549-SS
- Zoro # G507047833
- UPC # 34449833158
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 6.5 |
Length | 2.81 |
Height (In.) | 24.63 |
Details
Item | Handshower |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT SS Hex Head Plug (4307000464)
- ZSI Beta Clamp Assembly, Twin, 7/8 In Tube (T3015S)
- ZORO SELECT 1/2" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-600)
- GROHE Universal Wax Thermo-Element 3/4 Starlig (47310000)
- DELTA Foundations Monitor 13 Series Shower Trim (BT13210)
- DELTA Universal Showering Components Adjustable Wall Mount Elbow (U4985-RB-PK)
- DELTA Universal Showering Components: Square Wall Elbow for Hand Shower (50570-SS-PR)
- DELTA Universal Showering Components 4-Setting In2ition Chrome (75486C)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Champagne Bronze (T11959-CZ)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim - Less Handle (T14297-LHP)
- KOHLER Left-Hand Trip Lever For Kohler Toile (9481-L-2BZ)
- Delta Shower & Bathtub Parts