Shop All Showerheads and Tub Faucets
Delta
Universal Showering Components 7-Setting Wall Bar Hand Shower
Mfr # 75800140
Zoro # G107048056
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 28.75
- Width 3.38
- Color Silver
- Length 8.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75800140
- Zoro # G107048056
- UPC # 80776107325
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 28.75 |
Width | 3.38 |
Length | 8.56 |
Details
Item | Handshower |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Brass Union 10PK (62VL-6)
- KOHLER Flush Valve Kit, Replacement (1188999)
- BK RESOURCES Aerator, .5 GPM, Chrome Plated, Vandal Resistant (BKF-C414-VR)
- DIXON Reducing Coupler/Adapter, 5 x 4 In, 75 psi (5040-DA-AL)
- DELTA Universal Showering Components Premium 5-Setting Shower Mount Hand Shower (54434-18-PK)
- DELTA Universal Showering Components In2Ition 4-Setting Two-In-One Shower (75491SN)
- DELTA Universal Showering Components H2Okinetic 3-Setting Shower Mount Hand Shower (54433-SS-PK)
- DELTA Delta Hdf Escutcheon, 1H Pressure Balan (RP21630)
- DELTA Galeon: 17T S Integrated Diverter Trim-6 Setting (T27T971-PR)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless, Wall (T14238-SS)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Brushed Nickel (T-2375-BN)
- Delta Showerheads and Tub Faucets