Shop All Showerheads and Tub Faucets
Delta
Universal Showering Components 6-Setting Hand Shower With Cleaning Spray
Mfr # 75740SN
Zoro # G308448938
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.2 in
- Width 4.5 in
- Standards WaterSense Listed; CEC Certified
- Material Plastic
- Length 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75740SN
- Zoro # G308448938
- UPC # 195205063827
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10.2 in |
Width | 4.5 in |
Length | 1.9 in |
Details
Finish | Spotshield Brushed Nickel |
Standards | WaterSense Listed; CEC Certified |
Material | Plastic |
Description
The Delta ProClean Hand Shower cleans shower surfaces at least two times faster than standard sprays, powering off soap scum and shower messes. Perfect for a DIY upgrade, the ProClean Hand Shower makes it easier to keep your shower and tile clean and reduce soap scum buildup with regular use. The focused, wide fan spray allows you to easily clean hard-to-reach places without stepping foot in the shower. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off to help conserve water and not deplete your hot water supply. While other products may gather unsightly mineral buildup over time, soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. WaterSense labeled hand showers use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", Socket/Threaded, CPVC, Basket Strainer, 150 psi (DB2100ST132)
- ZORO SELECT 3/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-75)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-3346)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 80 (464-600X)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T13420)
- DELTA In2ItionH20kinetic 5-Setting Two-In-One Shower (58620-BL-PK)
- DELTA Lavatory And Shower Handle, Chrome (RP90)
- DELTA Universal Showering Components H2Okinetic 3-Setting Shower Mount Hand Shower (54433-SS-PK)
- DELTA Universal Showering Components Premium 5-Setting Hand Shower (59434-15-BG)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T17238-SSH2O)
- MOEN Chrome Six-Function 3.5" Diameter Spray Head Handshower (26100)
- Delta Showerheads and Tub Faucets