Shop All Shower Heads
Delta
Universal Showering Components 5-Setting Raincan Shower Head
Mfr # RP78575
Zoro # G606506170
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 3.44
- Width 4.31
- Height 3.44
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP78575
- Zoro # G606506170
- UPC # 34449767767
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.44 |
Width | 4.31 |
Height | 3.44 |
Details
Item | Showerhead |
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" SS316 UNION (416-148)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 1m, PK20 (KE1K2S-75)
- MURDOCK Water Cooler Filter, Fits Brand Murdock (7012-313-000)
- USA INDUSTRIALS Polyester Braid Rnfrcd FDA White PVC Tubng-3/8" ID x 5/8" OD x 100FT (ZUSA-HT-4480)
- DELTA Universal Showering Components ActivTouch Hand Shower / Shower Head Combo Pack (58968-PK)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52664-BL)
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm Wall-Mount 4S (55140-CZ-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Ceiling or Extended Wall (52159-RB25)
- DELTA HydrorainH20kinetic 5-Setting Two-In-One Shower Head (58680-PN25)
- BESTCARE Shower Head, Chrome, Wall (WHCSH-WSB)
- Delta Bathtub Faucets & Accessories