Shop All Shower Heads
Delta
Universal Showering Components 5-Setting H2Okinetic Shower Head
Mfr # 52663-CZ
Zoro # G106506090
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Length 3.94
- Width 6
- Height 6
- Finish Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52663-CZ
- Zoro # G106506090
- UPC # 34449885096
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.94 |
Width | 6 |
Height | 6 |
Details
Item | Showerhead |
Color | Bronze |
Finish | Champagne Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND ALFI brand ABS17 17" Folding Teak Wood Shower Seat Bench W/ Backrest (ABS17-SA)
- SLOAN Spud Coupling F55A Cp Spud Coupling Assembly 1 1/4 X 3 (0306142)
- AB&A Bath Waste & Overflow, Classic Push eN Lift Stopper (60359)
- ZORO SELECT 3/8" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPC10WD)
- DELTA Universal Showering Components H2Okinetic 3-Setting Raincan Shower Head (52684-BL)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Raincan Shower Head (52684-PR)
- DELTA Hand Shower with Slide Bar, Matte Black, Wall (55140-BL)
- DELTA WHT 7Spr Hand SHWR Head (75701CWH)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-PR)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52664-BL)
- KOHLER Statement Ves Handshower, 1.5 GPM Vibrant Brushed Nickel (20998-BN)
- Delta Shower Heads