Shop All Shower Heads
Delta
Universal Showering Components 5-Setting H2Okinetic Shower Head
Mfr # 52663-BL
Zoro # G806506123
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3.94
- Width 6
- Height 6
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52663-BL
- Zoro # G806506123
- UPC # 34449885126
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.94 |
Width | 6 |
Height | 6 |
Details
Item | Showerhead |
Color | Black |
Finish | Matte Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/4" MNPT Extended 90 Deg Elbow 10PK (269C-6-4)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-AXKABCP)
- APOLLO VALVES 1-1/2" FNPT Carbon Steel Fire Safe Ball Valve Inline (73A10724)
- MILWAUKEE VALVE 6" Flanged Cast Steel Swing Check Valve (1570 CB2 6)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- DELTA Faucet, Shower Head Showering Component Faucet, White (75564CWH)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP70175-15)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (51579-CZ)
- DELTA Universal Showering Components 3-Setting Raincan Shower Head (52680-SS)
- KOHLER Statement Round Deepmsg Body Spray Vibrant Brushed Nickel (26299-BN)
- Delta Bathtub Faucets & Accessories