Shop All Shower & Bathtub Parts
Delta
Universal Showering Components 3-Way Shower Arm Diverter with Hand Shower Mount
Mfr # U4920-SS-PK
Zoro # G406504635
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Color Silver
- Length 3
- Height (In.) 2.72
- Width (In.) 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U4920-SS-PK
- Zoro # G406504635
- UPC # 34449671231
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 3 |
Height (In.) | 2.72 |
Width (In.) | 5.5 |
Details
Item | Showering Component |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eco-Performance Handshower Brushed Nickel (3558EPBN)
- PIG Black Decorative Needlepunch V Restroom Mat Bundle 18", 23-1/2", 18", 9", 24" W x 1/8" (GRP7000-BK)
- APOLLO Ball Valve, 2in.NPT, A105 (73A-108-01)
- COBRA TOOLS Drain Tape Flat 25Ft (02250)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-RB)
- DELTA Vero 6-Setting 3-Port Diverter Trim Stainless (T11953-SS)
- DELTA Delta Spray/Hose Assembly, Quick-Snap (RP31612)
- DELTA Vero Monitor® 17 Series Shower Trim Stainless (T17253-SS)
- DELTA Adjustable, Pin Mount, Wall Bar (55030)
- DELTA Linden Monitor 17 Series Valve Only Trim (T17094)
- GROHE Universal Solenoid Valve Chrome (48213000)
- Delta Shower & Bathtub Parts