Universal Showering Components: 3-Setting Slide Bar Handshower
Mfr # 51386-SS-PR
Zoro # G408462803
Key Features
- Material Plastic
- Length 4.25 in
- Width 4.25 in
- Height 24.63 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51386-SS-PR
- Zoro # G408462803
- UPC # 34449991582
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 4.25 in |
Width | 4.25 in |
Height | 24.63 in |
Details
Material | Plastic |
Description
Experience A Better Shower With The Control And Flexibility Of A Delta Hand Shower. Great For Showering Yourself Or Your Loved Ones And Pets, As Well As For Keeping Your Shower And Tub Clean. This 24In Slide Bar With Hand Shower Features A Pivot Slide Mechanism For Easy Operation. The Hand Shower Mount Can Be Rotated Forward For Improved Control Over The Direction Of The Water Coming From Your Hand Shower For An Enhanced Showering Experience. The Pause Setting Gives You Ample Space For Shaving, Lathering And Other Shower Tasks, Without Worrying About Overspray Or Water Waste. This Spray Setting Helps You Conserve Water, So You Can Worry Less About Depleting Your Supply Of Hot Water - And You Help The Environment Too. Delta Lumicoat Finishes Are Guaranteed To Resist Water Spots And Mineral Buildup And Easily Wipe Clean Without The Need For Cleaners Or Chemicals. The Ultra-Sleek Surface Repels Liquids, Resisting Water Spots And Staying Cleaner Longer, So Your Faucet Stays Beautiful. While Other Products May Gather Unsightly Mineral Build-Up Over Time, Delta Soft Rubber Touch-Clean Spray Holes Allow Any Mineral Residue To Simply Be Wiped Away For An Instantly Refreshed Look With No Need For Soaking Or The Aid Of Chemical Cleaners.
- •LumicoatTM Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals
- •Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- •Installs in minutes
- •Spray settings include: Full Body spray, Soft Waterfall spray, and Pause
- •Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- •WaterSense® labeled showers use at least 20% less water than the industry standard—saving you money without compromising performance
- •Certified dual neoperl check valves for backflow protection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 4" Black Pipe Nipple Sch 40 (0330015603)
- ZORO SELECT Hex Head Plug, 304 SS, 3/4", M BSPT (ZUSA-PF-8260)
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI14)
- LEGEND VALVE 3/8" BLACK 90 ELBOW (350-002C)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- DELTA CHR SGL SHWR Faucet (132900-A)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- Delta Bathtub Faucets & Accessories