Universal Showering Components: 3-Setting Slide Bar Handshower
Mfr # 51386-BL
Zoro # G208462881
Key Features
- Material Plastic
- Length 4.25 in
- Width 4.25 in
- Height 24.63 in
- Finish Matte Black
Product Information
- Brand Delta
- MFR # 51386-BL
- Zoro # G208462881
- UPC # 34449991568
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 4.25 in |
Width | 4.25 in |
Height | 24.63 in |
Details
Material | Plastic |
Finish | Matte Black |
Description
Experience A Better Shower With The Control And Flexibility Of A Delta Hand Shower. Great For Showering Yourself Or Your Loved Ones And Pets, As Well As For Keeping Your Shower And Tub Clean. This 24In Slide Bar With Hand Shower Features A Pivot Slide Mechanism For Easy Operation. The Hand Shower Mount Can Be Rotated Forward For Improved Control Over The Direction Of The Water Coming From Your Hand Shower For An Enhanced Showering Experience. The Pause Setting Gives You Ample Space For Shaving, Lathering And Other Shower Tasks, Without Worrying About Overspray Or Water Waste. This Spray Setting Helps You Conserve Water, So You Can Worry Less About Depleting Your Supply Of Hot Water - And You Help The Environment Too. While Other Products May Gather Unsightly Mineral Build-Up Over Time, Delta Soft Rubber Touch-Clean Spray Holes Allow Any Mineral Residue To Simply Be Wiped Away For An Instantly Refreshed Look With No Need For Soaking Or The Aid Of Chemical Cleaners.
- •Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- •Installs in minutes
- •Spray settings include: Full Body spray, Soft Waterfall spray, and Pause
- •Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- •WaterSense® labeled showers use at least 20% less water than the industry standard—saving you money without compromising performance
- •Certified dual neoperl check valves for backflow protection
- •60-82 in. (1524 mm - 2083 mm) stretchable metal hose
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-15)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 4mm Tube Size, Nylon, Black, 10 PK (3166 04 08)
- BOSCH Gas Tankless Water Heater, 120V AC (TE9900 SE 199)
- PARKER 1/2" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-8-8)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- Delta Bathtub Faucets & Accessories