Shop All Shower Heads
Delta
Universal Showering Components 3-Setting Raincan Shower Head
Mfr # 52680
Zoro # G806506055
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 8.13
- Width 8.16
- Height 4.69
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 52680
- Zoro # G806506055
- UPC # 34449668873
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 8.13 |
Width | 8.16 |
Height | 4.69 |
Details
Item | Showerhead |
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (0208/PC)
- EEMAX Master Display Board for Water Heater (EX08300-00)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-20)
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. Female Copper Sweat Adapter (APXFSA11)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP34355SS)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP70175-15)
- DELTA Universal Showering Components Single Setting Overhead Showerhead (RP62955BL)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-PR)
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Nickel, Wall (RP62283PN)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (RP34355RB)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15023)
- Delta Shower Heads