Shop All Showerhead and Tub Accessories
Delta
Univer TubShwer, RghUniverIn/Outlet, Standards: ASME A112.18.1 / CSA B125.1
Mfr # R10000-UNBXT
Zoro # G8325252
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Type Faucet
- Fits Brand Delta
- Material Forged Brass
- Depth (In.) 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # R10000-UNBXT
- Zoro # G8325252
- UPC # 034449544191
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 2.13 |
Length | 2.13 |
Height | 4 |
Width | 5.06 |
Overall Width (In.) | 5.06 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 4 |
Details
Sub-Category | Valves |
Type | Faucet |
Fits Brand | Delta |
Material | Forged Brass |
Standards | ASME A112.18.1 / CSA B125.1 |
For Use With | MultiChoice Universal single or Dual Function Trim |
Item | Tub / Shower Rough Faucet |
Weight | 1.847 lb |
Function | Rough |
Valve Type | Valve body only |
Series | Other |
Mfr. Series | UniversalTubShower |
Description
Univer TubShwer,RghUniverIn/Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Spindle, For Symmons Temptrol Valve (TA-10-RP)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 2", PVC/EPDM, Socket, Adjustable 2-15 psi (SLC10200SEU)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- ANVIL Split-Ring Hanger, 2.125"H, Iron (560018980)
- DELTA Trinsic Monitor® 17 Series Shower Trim - Less Shower Head Chrome (T17259-LHD)
- DELTA Stryke 14 Series Tub and Shower Matte Black (T14476-BL)
- DELTA Contemporary Two Handle Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27959)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNBXHF)
- DELTA 22 (U4998)
- DELTA Woodhurst Tub/Shower Trim Chrome (T14432)
- DELTA Dorval Monitor 14 Series Valve Only Trim - Less Handle (T14056-BLLHP)
- Delta Showerhead and Tub Accessories