Shop All Faucet Repair and Maintenance
Delta
Univer TubShwer, Rgh-PEx Crimp
Mfr # R10000-PXWS
Zoro # G8801998
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Material Forged Brass
- Standards ASME A112.18.1 / CSA B125.1
- For Use With MultiChoice Universal single or Dual Function Trim
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # R10000-PXWS
- Zoro # G8801998
- UPC # 034449517997
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 4 |
Length | 2.13 |
Width | 4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 4 |
Overall Height (In.) | 4 |
Depth (In.) | 2.13 |
Details
Sub-Category | Valves |
Material | Forged Brass |
Standards | ASME A112.18.1 / CSA B125.1 |
For Use With | MultiChoice Universal single or Dual Function Trim |
Item | Tub / Shower Rough Faucet |
Weight | 1.853 lb |
Function | Rough |
Type | Faucet |
Valve Type | Valve body only |
Series | Other |
Mfr. Series | UniversalTubShower |
Description
Univer TubShwer,Rgh-PEx Crimp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Coupling, Plastic, 3" x 12" Size (P1201-TC-12-CPLG)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF25AUB-HP-Z3)
- TECTITE BY APOLLO 3/4 in. x 1/2 in. Brass Push-to-Connect 90-Degree Reducer Elbow (FSBE3412)
- LEGEND VALVE 1/2 P-200 NO LEAD LEGEND-PRESS (101-003NL)
- DELTA Stem Assembly-Ceramic (RP8230MBS)
- DELTA Leland, DIAMOND, Valve-2H (RP60400)
- DELTA Delta Cam Assembly, Lever (RP61)
- DELTA HydraChoice® Body Spray Trim Champagne Bronze (T50010-CZ)
- DELTA Seats, Springs Kit (RP77737)
- DELTA Single Hole Ceramic Cartridge (RP34322)
- T&S BRASS Eterna Cartridge - New Stlye, Ltc (012442-40NS)
- Delta Faucet Repair and Maintenance