Shop All Showerhead and Tub Accessories
Delta
Ultraflex White/Chrome Hose 60"
Mfr # U494R-60-PK
Zoro # G1107620
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome / White
- Depth (In.) 1
- Tub and Shower Category Shower Hoses
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Universal Showering Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U494R-60-PK
- Zoro # G1107620
- UPC # 34449671330
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 60 |
Overall Width (In.) | 1 |
Details
Finish | Chrome / White |
Tub and Shower Category | Shower Hoses |
Item | Shower Hose Showering Component Faucet |
Series | Universal Showering Components |
Weight | 0.75 lb |
Description
60In Ultraflex White/Chrome Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 60 ft Length, Type L (LS05060)
- SLOAN 1.0 gpf, Toilet Manual Flush Valve, 3/4 in IPS Inlet (111-1.28)
- ROTHENBERGER Compact Flaring Tool, Steel (26033)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (1100-G2E3-317AB)
- DELTA Stryke 14 Series Shower Only Chrome (T14276)
- DELTA Wall-Mount Two Handle Faucet 8" (28T9)
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- DELTA Trillian: Two-Handle Monitor 14 Series Valve Trim With 6-Setting Diverter (T24943-SS-PR)
- DELTA Adjustable, Wall mnt for Handshower (U4010-BL-PK)
- DELTA Vero Monitor® 14 Series Shower Trim Champagne Bronze (T14253-CZ-WE)
- JONES STEPHENS Shower Valve, Self-Closing, 7" Pull Chain (S05100)
- Delta Showerhead and Tub Accessories