Shop All Widespread Bathroom Faucets
Delta
Two Handle Widespread Bathroom Faucet
Mfr # 3599LF-BLMPU
Zoro # G7720630
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Height 5.5
- Finish Matte Black
- Series Pivotal™
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 3599LF-BLMPU
- Zoro # G7720630
- UPC # 034449844482
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 8 |
Height | 5.5 |
Length | 8.06 |
Details
Item | Two Handle Widespread Bathroom Faucet |
Finish | Matte Black |
Series | Pivotal™ |
Type | Faucet |
Mfr. Series | Excluded |
GPM | 1.20 |
Handle | Two Handle Lever |
Function | Lavatory |
Description
Two Handle Widespread Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND 36" Black Gloss Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink (AB3618HS-BG)
- ZORO SELECT 7/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG8)
- TOTO 8" Mount, Dartmouth, Pedestal Lavatory, 8 Faucet Set, Cotton (LPT642.8#01)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- DELTA Nicoli Two Handle Widespread Bathroom Faucet (35749LF-CZ)
- DELTA Windemere Two Handle Widespread Bathroom Faucet (B3596LF-OB)
- DELTA Trillian: Two Handle Widespread Bathroom Faucet (35543-SS-PR-MPU-DST)
- DELTA Two Handle Widespread Bathroom Faucet (3552-PNMPU-DST)
- DELTA Linden Two Handle Widespread Bathroom Faucet (3594-MPU-DST)
- DELTA Two Handle Widespread Bathroom Faucet (3553LF)
- KOHLER Composed Widespread Bathroom Sink Fau (73060-4-CP)
- Delta Widespread Bathroom Faucets