Shop All Widespread Bathroom Faucets
Delta
Two Handle Widespread Bathroom Faucet
Mfr # 3559-SSMPU-DST
Zoro # G7740930
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Length 6.5
- Type Faucet
- Height 7.75
- Width 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 3559-SSMPU-DST
- Zoro # G7740930
- UPC # 034449686365
- Country of Origin United States
- Category Widespread Bathroom Faucets
Dimensions
Length | 6.5 |
Height | 7.75 |
Width | 22 |
Details
Finish | Stainless |
Type | Faucet |
Item | Two Handle Widespread Bathroom Faucet |
Series | Trinsic® |
GPM | 1.20 |
Function | Lavatory |
Handle | Two Handle Lever |
Mfr. Series | DiamondValve |
Description
Two Handle Widespread Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381003050)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (6GD22)
- RINNAI Roof Terminal 4 Plastic (790095)
- BRADLEY Thermostatic Mixing Valve, Brass, 125 psi (S19-2250GR)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3556-CZMPU-DST)
- DELTA Trillian: Two Handle Widespread Bathroom Faucet (35543-SS-PR-MPU-DST)
- DELTA Haywood Two Handle Widespread Bathroom Faucet (35999LF)
- DELTA Two Handle Widespread Bathroom Faucet wi (3564-MPU-DST)
- DELTA Dryden Two Handle Widespread Bathroom Faucet (3551-MPU-DST)
- DELTA Nicoli Two Handle Widespread Bathroom Faucet (35749LF-CZ)
- DELTA Linden Two Handle Widespread Bathroom Faucet (3594-CZMPU-DST)
- Delta Widespread Bathroom Faucets