Shop All Widespread Bathroom Faucets
Delta
Two Handle Widespread Bathroom Faucet
Mfr # 3553LF
Zoro # G7747370
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 10
- Length 6.16
- Series Vero®
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 3553LF
- Zoro # G7747370
- UPC # 034449630979
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 10 |
Length | 6.16 |
Height | 6.38 |
Details
Finish | Chrome |
Series | Vero® |
Type | Faucet |
Item | Two Handle Widespread Bathroom Faucet |
Handle | Two Handle Blade |
Function | Lavatory |
Mfr. Series | NoLeadBrass |
GPM | 1.20 |
Description
Two Handle Widespread Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Male, 2 In (3LX38)
- ACORN CONTROLS Wall, Shower Head Nozzle Assembly, Chrome, Wall (1241-001-001)
- FESTO Solenoid Valve VUVG-B18-P53E-ZT-F-1T1L (VUVG-B18-P53E-ZT-F-1T1L)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 3/4" Pipe Size (213P-12)
- DELTA Haywood Two Handle Widespread Bathroom Faucet (35999LF)
- DELTA Linden Two Handle Widespread Bathroom Faucet (3594-MPU-DST)
- DELTA Two Handle Widespread Bathroom Faucet (3552-PNMPU-DST)
- DELTA Two Handle Widespread Bathroom Faucet wi (3564-MPU-DST)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3556-CZMPU-DST)
- DELTA Linden Two Handle Widespread Bathroom Faucet (3594-CZMPU-DST)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- Delta Widespread Bathroom Faucets