Shop All Widespread Bathroom Faucets
Delta
Two Handle Widespread Bathroom Faucet
Mfr # 3553LF-SS
Zoro # G7747894
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless
- Type Faucet
- Series Vero®
- Height 6.38
- Length 6.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 3553LF-SS
- Zoro # G7747894
- UPC # 034449630986
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Height | 6.38 |
Length | 6.16 |
Width | 10 |
Details
Finish | Stainless |
Type | Faucet |
Series | Vero® |
Item | Two Handle Widespread Bathroom Faucet |
Mfr. Series | NoLeadBrass |
Handle | Two Handle Blade |
GPM | 1.20 |
Function | Lavatory |
Description
Two Handle Widespread Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove AL Adapter, Hose, Shank, 1" (100-E-AL)
- THRIFCO PLUMBING 1 Inch Slip x Slip x Slip PVC Tee SCH 80 (8214538)
- GENERAL WIRE SPRING General Wire SV-A-WC Super-Vee Drain Cleaning Machine W/ 25' x 1/4" & 25' x 3/8" Cables & Cutter Set (SV-A-WC)
- BOBRICK DISPENSER, SOAP(34 OZ, 6"SPT) for Bobrick - Part# B8226 (B8226)
- DELTA Dryden Two Handle Widespread Bathroom Faucet (3551-MPU-DST)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3557-CZMPU-DST)
- DELTA Two Handle Widespread Bathroom Faucet (3552-SSMPU-DST)
- DELTA Classic Two Handle Widespread Bathroom Faucet (3530LF-SSMPU)
- DELTA Two Handle Widespread Bathroom Faucet (3559-MPU-DST)
- DELTA Two Handle Widespread Bathroom Faucet (3553LF)
- KINGSTON FB8955EFL Mini-Widespread Bathroom Faucet with Retail Pop-Up (FB8955EFL)
- Delta Bathroom Sink Faucets & Accessories