Shop All Bathroom Sink Faucets
Delta
Two Handle Widespread Bathroom Faucet
Mfr # 3553LF-CZ
Zoro # G7741953
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Handle Type Two Handle Lever
- Flow Rate 1.20 GPM
- Weight 5.5 lb
- Standards CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 3553LF-CZ
- Zoro # G7741953
- UPC # 034449658225
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Finish | Champagne Bronze |
Handle Type | Two Handle Lever |
Flow Rate | 1.20 GPM |
Weight | 5.5 lb |
Standards | CEC Certified |
Series | Vero |
Item | Two Handle Widespread Bathroom Faucet |
Description
Two Handle Widespread Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K RDC COUPL GLV 2""X3/4"" (511-384BG)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Y Check Valve (1509Y 1 1/2)
- ZURN (K) SINGLE CONTROL HANDLE ASSEMBLY (G63237)
- ZURN Bell Trap, 2 In IPS, Composite (P5795-2)
- DELTA Manual 4" Mount, 2 or 3 Hole Low Arc Bathroom Faucet, Chrome (2502LF)
- DELTA Dual Handle 4" Mount, 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (2131LF)
- DELTA Manual 4" Mount, 2 Hole Centerset Lavatory Faucet, Chrome (21C333)
- DELTA Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (22C131)
- DELTA Dual Handle 5-1/2" to 10-1/2" Mount, 3-hole 8" wall installation Hole Service Specialty Faucet (28T9-AC)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black (T5776-BLWL)
- WATER CREATION Water Creation F1-0003-02-CL Vintage Classic Basin Cocks Lavatory Faucets - Gray & Brushed Nickel (F1-0003-02-CL)
- Delta Bathroom Sink Faucets & Accessories