Shop All Kitchen Faucets
Delta
Two Handle, Kitchen Faucet
Mfr # P220LF
Zoro # G8801760
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 8" installation
- Finish Chrome
- Handle Type Two Handle Knob
- Valve Type Washerless stem cartridge
- Spout Length 8-1/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # P220LF
- Zoro # G8801760
- UPC # 034449652094
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 8-1/16 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 6.06 |
Depth (In.) | 9.53 |
Overall Width (In.) | 10.16 |
Details
Number of Holes | 3-hole 8" installation |
Finish | Chrome |
Handle Type | Two Handle Knob |
Item | Two Handle,Kitchen Faucet |
Valve Type | Washerless stem cartridge |
CEC Compliant | T |
Series | Core |
Flow Rate (GPM) | 1.80 |
Weight | 2.18 lb |
Description
Two Handle,Kitchen Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA EDEN Clawfoot Bathtubs, 48 L, 30.18 W, White/Brushed Nickel, Cast Iron (VCT3D483018NT8)
- BANJO VALVE (MV220SL)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1-1/4 in Pipe Size (835-012BR)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159T-AR-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9183-AR-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-AR-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet With Touch2O Technology (9190T-CZ-DST)
- DELTA Stryke: Single Handle Pull Down Kitchen Faucet (9176-CZ-PR-DST)
- DELTA 4" Mount, Commercial 2 or 3-hole 4" installation Hole Single Handle Centerset Lav Faucet (22C101)
- ADVANCE TABCO Sink Faucet, Chrome, 8" Spout (K-101)
- Delta Kitchen Faucets & Accessories