Shop All Showerhead and Tub Accessories
Delta
Two Handle Blade Bar/Prep Faucet
Mfr # 2171LF-WBHHDF
Zoro # G0654720
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Depth (In.) 5.59
- Handle Type Two Handle Blade
- Tub and Shower Category Shower Handles
- Number of Holes 2 or 3-hole 4" installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 2171LF-WBHHDF
- Zoro # G0654720
- UPC # 34449648332
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 5.59 |
Spout Length | 4-5/32 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Width (In.) | 6.75 |
Overall Height (In.) | 11 |
Details
Finish | Chrome |
Handle Type | Two Handle Blade |
Tub and Shower Category | Shower Handles |
Item | Centerset Lavatory Faucet |
Number of Holes | 2 or 3-hole 4" installation |
Valve Type | Washerless stem cartridge |
Flow Rate (GPM) | 1.50 |
Series | HDF |
CEC Compliant | T |
Weight | 2.85 lb |
Description
Two Handle Blade Bar/Prep Faucet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Connection Kit (10802)
- FLUIDFIT Fitting, Fluidfit, Union, 12mm x 12mm (HUC1212)
- THRIFCO PLUMBING 2 Inch Plug Stainless Steel, Bulk (8918097)
- MUELLER INDUSTRIES 1-1/4 NL BRASS CHECK VALVE THRD (101-006NL)
- DELTA Trillian: Two-Handle Monitor 14 Series Valve Trim With 6-Setting Diverter (T24943-SS-PR)
- DELTA Ultraflex White/Chrome Hose 60" (U494R-60-PK)
- DELTA Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24859-CZ)
- DELTA Mounting Nuts 15/16 Series (RP53531)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17259)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr Ch (T24859)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2370)
- Delta Showerhead and Tub Accessories