Shop All Faucet Accessories
Delta
Two Handle, Bar / Prep Faucet
Mfr # 2171LF
Zoro # G8324948
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 or 3
- Mounting Hole Center to Center 4"
- Finish Chrome
- Number of Handles 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 2171LF
- Zoro # G8324948
- UPC # 034449648325
- Country of Origin China
- Category Faucet Accessories
Dimensions
Spout Length | 4-1/8 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.75 |
Overall Height (In.) | 11 |
Depth (In.) | 5.59 |
Details
Item | Two Handle,Bar / Prep Faucet |
Number of Holes | 2 or 3 |
Mounting Hole Center to Center | 4" |
Finish | Chrome |
Number of Handles | 2 |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Two Handle Blade |
Mounting Type | Deck Mount |
Valve Type | Washerless stem cartridge |
Residential / Commercial | Commercial |
Series | Classic |
CEC Compliant | T |
Flow Rate (GPM) | 1.50 |
Weight | 2.25 lb |
Description
Two Handle,Bar / Prep Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 80 (40800)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8215G010)
- AMERICAN STANDARD Cable Assembly (M952435-0070A)
- VIEGA Viega ProPress ball valve, 1" x 1" (79930)
- DELTA Premium, SglSet Slide Bar HndShwr (57085-CZ)
- DELTA Delta Spray Support Assembly Stainless (RP43530SS)
- DELTA Kitchen Air Gap (72020)
- DELTA Other Diverter Assembly - Kitchen - Mini-Bulk (RP63136MBS)
- DELTA Drain Assmbly, Plastc Pop Up, Bthrom (RP62472OB)
- DELTA Delta Victorian Spray Support Assembly w/ Nut Venetian Bronze (RP37035RB)
- DELTA Spray Assembly, Pull-Down Kitchen (RP52140SS)
- Delta Faucet Accessories