Shop All Bathroom Partitions & Accessories
Delta
TwlShelf, wBar ExpsedMnt, SNckl 24"SS
Mfr # 43624-SN
Zoro # G8805680
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 26.13
- Height 8.5
- Weight 4.2 lb
- Length 9.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 43624-SN
- Zoro # G8805680
- UPC # 034449667357
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 26.13 |
Height | 8.5 |
Length | 9.88 |
Overall Width (In.) | 26.13 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Depth (In.) | 9.88 |
Overall Height (In.) | 8.5 |
Details
Item | Shelving Bath Hardware Accessory |
Type | Accessory |
Weight | 4.2 lb |
Finish | Satin Nickel |
Series | Other |
Function | Bath Hardware |
Mfr. Series | Excluded |
Description
TwlShelf,wBar ExpsedMnt,SNckl 24 In.SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET LH Quaturn Cartridge (377-XKLHJKABNF)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO212)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 6 in x 3 in Pipe Size (437530)
- SANI-LAV Knee Pedal, SS (1043)
- DELTA Towel Bar, 79724-PN (79724-PN)
- DELTA Delta Zura Triangular Towel Holder (77446-BL)
- DELTA Towel Ring (77446-PN)
- DELTA Trinsic, Twl Ring Matte Black (759460-BL)
- DELTA Urban Arzo, Twl Ring Stainless (77546-SS)
- DELTA Delta Trinsic Towel Ring (759460)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-25)
- Delta Bathroom Partitions & Accessories