Shop All Tub Spouts
Delta
Tub Spout Showering Component Faucet, Venetian Bronze, Wall
Mfr # RP34357RB
Zoro # G8327361
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Wall
- Type Faucet
- ADA Compliant Yes
- Height 3.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP34357RB
- Zoro # G8327361
- UPC # 034449448925
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 3.13 |
Width | 3.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 6.5 |
Length | 6.5 |
Overall Height (In.) | 3.13 |
Overall Width (In.) | 3.13 |
Details
Item | Tub Spout Showering Component Faucet |
Material | Plastic |
Finish | Venetian Bronze |
Mounting Type | Wall |
Type | Faucet |
ADA Compliant | Yes |
Connection | 1/2" CWT or 1/2" IPS |
CEC Compliant | T |
Weight | 0.95 lb |
Mfr. Series | Excluded |
Function | Showering Component |
Series | Victorian® |
Description
Victrin,TubSpout-PulUp Dvrtr VBrnz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, 2 x 1-1/2 In, 250 psi, Aluminum (2015-B-AL)
- ZORO SELECT No Hub Coupling, For Pipe Size 4" (DXNH156-44)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2203P-6)
- ELKAY REPL E CARTRIDGESngl LEVER (A54236R)
- DELTA Tub Spout, Pull-Up Diverter (RP52148)
- DELTA Tub Spout, Pull-Up Diverter (RP75435BL)
- DELTA Tub Spout, Pull-Up Diverter (RP77091SS)
- DELTA Tub Spout Showering Component Faucet, Chrome, Wall (RP64722)
- DELTA Stryke Non-Diverter Tub Spout Matte Black (RP93377BL)
- DELTA Delta Tub Spout - Pull-Up Diverter (RP5834)
- DELTA Delta Adapter w/ O-Ring, Tub Spout (RP12307)
- Delta Tub Spouts