Shop All Tub Spouts
Delta
Tub Spout, Pull-Up Diverter
Mfr # RP83676SS
Zoro # G8324589
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Height 3.25
- Width 3.25
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Depth (In.) 7.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP83676SS
- Zoro # G8324589
- UPC # 034449819176
- Country of Origin United States
- Category Tub Spouts
Dimensions
Height | 3.25 |
Width | 3.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 7.63 |
Length | 7.63 |
Overall Width (In.) | 3.25 |
Overall Height (In.) | 3.25 |
Details
Item | Tub Spout,Pull-Up Diverter |
Type | Faucet |
Finish | Stainless |
Series | Linden™ |
Weight | 0.858 lb |
CEC Compliant | T |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Tub Spout,Pull-Up Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Eljer 4C-2C Ll (9D0015787E)
- STAR ASIA Mini Tubing Cutter, 11490 (11490)
- DIXON Hot Water Washdown Spray Nozzle, 1/2 in FNPT, 12.5 GPM, 150 psi, Brass, Black, Domestic (BWSG)
- ZURN Interceptor Screen, 3-1/2 In L (P1180-PVC-SCREEN)
- DELTA Diverter Tub Spout (U1075-PB-PK)
- DELTA Diverter Tub Spout, Pull Down, Chrome (RP17453)
- DELTA Stryke Non-Diverter Tub Spout (RP93377RB)
- DELTA Tub Spout, Pull-Up Diverter (RP75435BL)
- DELTA Dryden Tub Spout - Non-Diverter (RP100747SS)
- DELTA Tub Spout, Pull-Up Diverter (RP72565PN)
- DELTA Dryden Tub Spout - Non-Diverter (RP100747CZ)
- Delta Tub Spouts