Shop All Tub Spouts
Delta
Tub Spout, Pull-Up Diverter
Mfr # RP77091SS
Zoro # G8324771
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 7.94
- Type Faucet
- Finish Stainless
- Height 3.19
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP77091SS
- Zoro # G8324771
- UPC # 034449759427
- Country of Origin China
- Category Tub Spouts
Dimensions
Depth (In.) | 7.94 |
Height | 3.19 |
Width | 3 |
Length | 7.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 3 |
Overall Height (In.) | 3.19 |
Details
Item | Tub Spout Showering Component Faucet |
Type | Faucet |
Finish | Stainless |
Series | Flynn™ |
Weight | 1.05 lb |
CEC Compliant | T |
Function | Showering Component |
Mfr. Series | Other |
Description
Tub Spout,Pull-Up Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" GALVANIZED 45 ELBOW (352-022)
- ZORO SELECT 1/2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND22)
- JONES STEPHENS Brass Ballcock Nut With Washer (C05083)
- PURLOGIX Water Cooler Filter (PL1100-0006)
- DELTA Tub Spout, Pull-Up Diverter (RP72565CZ)
- DELTA Delta Tub Spout, Pull-Up Diverter, Stain (RP41591SS)
- DELTA Delta Lahara Tub Spout, Pull-Up Diverter (RP51303RB)
- DELTA Tub Spout, Pull-Up Diverter (RP72565SS)
- DELTA Tub Spout, Non-Diverter (RP77350BL)
- DELTA Stryke Non-Diverter Tub Spout Chrome (RP93377)
- KOHLER Dtv Mode Wall-Mount Bath Filler Digital Interface (29200-CP)
- Delta Tub Spouts