Shop All Tub Spouts
Delta
Tub Spout, Pull-Up Diverter
Mfr # RP77091
Zoro # G8800841
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes RP12307 Adapter Assembly
- Features Pull-Up Diverter
- Height 3.19
- Width 3
- Connection 1/2" IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP77091
- Zoro # G8800841
- UPC # 034449759458
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 3.19 |
Width | 3 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 7.94 |
Length | 7.94 |
Overall Width (In.) | 3 |
Overall Height (In.) | 3.19 |
Details
Includes | RP12307 Adapter Assembly |
Item | Tub Spout Showering Component Faucet |
Features | Pull-Up Diverter |
Finish | Chrome |
Connection | 1/2" IPS |
Type | Faucet |
CEC Compliant | T |
Material | Non-Metallic |
Weight | 1.05 lb |
Series | Flynn™ |
Mfr. Series | Other |
Function | Showering Component |
Description
Tub Spout,Pull-Up Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/FPM, Socket x Socket (BFA1060SFS)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" Pipe Size (VS222P-4-4)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010827)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU2)
- DELTA Tub Spout, Pull-Up Diverter (RP52148)
- DELTA Tub Spout, Pull-Up Diverter (RP75435SS)
- DELTA Tub Spout, Non-Diverter (RP78736SS)
- DELTA Delta Tub Spout, Pull-Down Diverter, Chrm (RP5836)
- DELTA Portwood Tub Spout - Diverter (RP100495SP)
- DELTA Galeon: Diverter Tub Spout (RP101394BL)
- KOHLER Riff 2H Deck Mount Bath Filler Polished Chrome (T27405-4-CP)
- Delta Tub Spouts