Shop All Tub Spouts
Delta
Tub Spout, Pull-Up Diverter
Mfr # RP61357BN
Zoro # G8800832
product price: $53.05
/ea
$53.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brilliance Finish
- Type Faucet
- Finish Brushed Nickel
- Height 2.5
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP61357BN
- Zoro # G8800832
- UPC # 034449621113
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 2.5 |
Width | 2.5 |
Depth (In.) | 5.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 5.38 |
Overall Height (In.) | 2.5 |
Overall Width (In.) | 2.5 |
Details
Item | Tub Spout Showering Component Faucet |
Features | Brilliance Finish |
Type | Faucet |
Finish | Brushed Nickel |
CEC Compliant | T |
Weight | 0.67 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Tub Spout,Pull-Up Diverter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Tube Strap Copper 3/4 In (83005)
- EVERFLOW 5/8" O.D. COMP x 1/2" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-5812-NL)
- BRASSCRAFT Brass 1 in. D X 1.552 in. D Vacuum Breaker (PS612X)
- ZORO SELECT Tubing, 7/64" ID, 5/32" OD, 250 Ft, Red (4HHD7)
- DELTA Tub Spout Showering Component Faucet, Stainless, Wall (RP81273SS)
- DELTA Tub Spout, Non-Diverter (RP77350BL)
- DELTA Delta Tub Spout, Pull-Down Diverter, Chrm (RP5836)
- DELTA Tub Spout, Pull-Up Diverter (RP52153)
- DELTA Tub Spout Showering Component Faucet, Chrome, Wall (RP64722)
- DELTA Diverter Tub Spout (U1075-PB-PK)
- PIONEER FAUCETS Tub Spout Escutcheon, Polished Chrome (X-4400002)
- Delta Tub Spouts