Shop All Tub Spouts
Delta
Tub Spout, Pull-Up Diverter
Mfr # RP52148SS
Zoro # G8324622
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 7.5
- Type Faucet
- Height 3.5
- Width 3.5
- Length 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP52148SS
- Zoro # G8324622
- UPC # 034449579193
- Country of Origin China
- Category Tub Spouts
Dimensions
Depth (In.) | 7.5 |
Height | 3.5 |
Width | 3.5 |
Length | 7.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 3.5 |
Overall Height (In.) | 3.5 |
Details
Item | Tub Spout Showering Component Faucet |
Type | Faucet |
Finish | Stainless |
Series | Dryden™ |
CEC Compliant | T |
Weight | 1.035 lb |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Tub Spout,Pull-Up Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-060-000)
- INTERSTATE PNEUMATICS Brass 6 PK (FPP82B-D6)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - WHITE (M17A-UL)
- ZURN Handles, Faucet Wristblade, 4 In., PR (G60504)
- DELTA Stryke Non-Diverter Tub Spout (RP93377RB)
- DELTA Diverter Tub Spout (U1075-PB-PK)
- DELTA Tub Spout, Pull-Up Diverter (RP75435)
- DELTA Diverter Tub Spout, Pull Up, Chrome (RP5834)
- DELTA Tub Spout, Pull-Down Diverter (RP17453SS)
- DELTA Ara Tub Spout - Non-Diverter (RP48333BL)
- DELTA Tub Spout, Pull-Up Diverter (RP61357OB)
- Delta Tub Spouts