Shop All Tub Spouts
Delta
Tub Spout, Pull-Down Diverter
Mfr # RP17453SS
Zoro # G8800467
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brilliance Finish
- Type Faucet
- Height 2.5
- Width 2.5
- Depth 6-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP17453SS
- Zoro # G8800467
- UPC # 034449492560
- Country of Origin United States
- Category Tub Spouts
Dimensions
Height | 2.5 |
Width | 2.5 |
Depth | 6-1/8" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 5.25 |
Length | 5.25 |
Spout Length | 5-1/4 |
Overall Height (In.) | 2.5 |
Overall Width (In.) | 2.5 |
Details
Item | Tub Spout Showering Component Faucet |
Features | Brilliance Finish |
Type | Faucet |
Finish | Stainless |
Connection | 1/2" C.W.T, 1/2" IPS |
Standards | California Prop 65 |
Weight | 0.79 lb |
CEC Compliant | T |
Series | Other |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Tub Spout,Pull-Down Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Galvanized Half Coupling (1MPJ1)
- NORPRENE Tubing, Norprene(R), 3/8 in OD, 50 Ft (AAL00017)
- PFISTER Tub Spout, Polished Brass (PVD), Wall (920-135V)
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (30051)
- DELTA Tub Spout, Pull-Up Diverter (RP77091SS)
- DELTA Lahara, TubSpt-Pull-Up Diverter SS (RP51303SS)
- DELTA Stryke Non-Diverter Tub Spout (RP93377RB)
- DELTA Stryke Non-Diverter Tub Spout Matte Black (RP93377BL)
- DELTA Delta Adapter w/ O-Ring, Tub Spout (RP12307)
- DELTA Stryke Non-Diverter Tub Spout Champagne Bronze (RP93377CZ)
- DELTA Tub Spout, Non-Diverter (RP62149OB)
- Delta Tub Spouts