Shop All Tub Spouts
Delta
Tub Spout, Non-Diverter
Mfr # RP78736SS
Zoro # G8800388
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brilliance Finish
- Type Faucet
- Height 6
- Width 3
- Depth (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP78736SS
- Zoro # G8800388
- UPC # 034449777346
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 6 |
Width | 3 |
Depth (In.) | 2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 2 |
Overall Height (In.) | 6 |
Overall Width (In.) | 3 |
Details
Item | Tub Spout Showering Component Faucet |
Features | Brilliance Finish |
Type | Faucet |
Finish | Stainless |
Weight | 0.732 lb |
Series | Tesla® |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Tub Spout,Non-Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, Retg Nut 35Mm Cart Br (941-7110)
- MERIT BRASS 2 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import (K487-32)
- APOLLO VALVES 3" Sweat Brass Ball Valve Inline (94ALF-200-01A)
- PLAST-O-MATIC Air Actuatd Ball Valve, CPVC, 1/2", Fkm, Npt (ABVA050VT-CP)
- DELTA Stryke Non-Diverter Tub Spout Champagne Bronze (RP93377CZ)
- DELTA Stryke Non-Diverter Tub Spout Stainless (RP93377SS)
- DELTA Ara Tub Spout - Non-Diverter (RP48333BL)
- DELTA Delta Push-Diverter Tub Spout, Matte Blk (RP93273BL)
- DELTA Tub Spout, Pull-Up Diverter (RP52153)
- DELTA Tub Spout, Pull-Up Diverter (RP73371)
- B & K Tub Spout Gasket Blk (10538)
- Delta Tub Spouts