Shop All Tub Spouts
Delta
Tub Spout, Non-Diverter
Mfr # RP77350BL
Zoro # G8800403
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes RP33794 Adapter Assembly
- Material Non Metallic
- Type Faucet
- Height 3.19
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP77350BL
- Zoro # G8800403
- UPC # 034449841108
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 3.19 |
Width | 8 |
Face Dia. | 3-3/16" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.38 |
Length | 3.38 |
Overall Width (In.) | 8 |
Overall Height (In.) | 3.19 |
Details
Includes | RP33794 Adapter Assembly |
Item | Tub Spout Repair Part Faucet |
Material | Non Metallic |
Type | Faucet |
Finish | Matte Black |
Connection | 1/2" IPS |
Weight | 1.022 lb |
Series | Trinsic® |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Tub Spout,Non-Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD Hydrant Yard Repair Kit Y34 (RK-Y34)
- KOHLER Flipside 01 1.75 Gpm Multifunction Handshower (45425-G-SN)
- RHEEM 65 gal, Electric Water Heater, 208V, Single, Three Phase (ELD66-FTB 208V)
- ZORO SELECT CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x FNPT Brass (164-314NL)
- DELTA Tub Spout, Pull-Up Diverter (RP72565SS)
- DELTA Tub Spout, Pull-Up Diverter (RP52148)
- DELTA Tub Spout, Non-Diverter (RP62149OB)
- DELTA Stryke Non-Diverter Tub Spout Champagne Bronze (RP93377CZ)
- DELTA Stryke Non-Diverter Tub Spout Chrome (RP93377)
- DELTA Tub Spout, Pull-Up Diverter (RP73371RB)
- PFISTER Tub Spt Slip Deco W/Dvt W/Spt Flg Pvd Bn (920-217J)
- Delta Tub Spouts