Shop All Tub Spouts
Delta
Tub Spout, Non-Diverter
Mfr # RP77350
Zoro # G8800351
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes RP33794 Adapter Assembly
- Material Non Metallic
- Type Faucet
- Height 3.19
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP77350
- Zoro # G8800351
- UPC # 034449771795
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 3.19 |
Width | 8 |
Face Dia. | 3-3/16" |
Depth (In.) | 3.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 3.38 |
Overall Height (In.) | 3.19 |
Overall Width (In.) | 8 |
Details
Includes | RP33794 Adapter Assembly |
Item | Tub Spout Repair Part Faucet |
Material | Non Metallic |
Finish | Chrome |
Type | Faucet |
Connection | 1/2" IPS |
Weight | 1.05 lb |
Function | Repair Part |
Series | Trinsic® |
Mfr. Series | Excluded |
Description
Tub Spout,Non-Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Supply Adapter Asm-0-0.50 Roughin (1229031)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/2 in Pipe Size (438291)
- GROHE Relexa Holder For Sliding Rail (65380000)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cross -, 3/8" Tube Size, Black (ZUSA-TF-PTC-1002)
- DELTA Geist Tub Spout - Diverter (RP100495BL)
- DELTA Tub Spout, Pull-Up Diverter (RP52148)
- DELTA Ara Tub Spout - Non-Diverter (RP48333BL)
- DELTA Delta Lahara Tub Spout, Pull-Up Diverter (RP51303RB)
- DELTA Tub Spout, Pull-Up Diverter (RP75435)
- DELTA Dryden Tub Spout - Non-Diverter (RP100747CZ)
- GROHE Tub Spout, 6-11/16" L, 1/2" NPT Connection (13273000)
- Delta Tub Spouts