Shop All Tub Spouts
Delta
Tub Spout, Non-Diverter
Mfr # RP62149OB
Zoro # G8324543
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metallic
- Type Faucet
- Finish Oil Rubbed Bronze
- Height 2.44
- Width 2.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP62149OB
- Zoro # G8324543
- UPC # 034449627399
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 2.44 |
Width | 2.44 |
Depth (In.) | 5.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 5.38 |
Overall Height (In.) | 2.44 |
Overall Width (In.) | 2.44 |
Details
Item | Tub Spout Showering Component Faucet |
Material | Metallic |
Type | Faucet |
Finish | Oil Rubbed Bronze |
Connection | 1/2" Pipe |
Weight | 0.615 lb |
Series | Windemere® |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Tub Spout,Non-Diverter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 2 in Pipe Size (465020)
- NUVOFUSION Manual, 4" Mount, 2 Hole KB8495NDL 4" Centerset Bar Faucet (KB8495NDL)
- B & K KEY STEM 4WAY 1/4-11/32"" (151-015)
- CHICAGO FAUCET Handle Deck Ecsutcheon (250-082JKCP)
- DELTA Tub Spout, Pull-Up Diverter (RP72565RB)
- DELTA Diverter Tub Spout (U1075-PB-PK)
- DELTA Ara Tub Spout - Non-Diverter (RP48333BL)
- DELTA Tub Spout, Pull-Up Diverter (RP72565CZ)
- DELTA Tub Spout Showering Component Faucet, Venetian Bronze, Wall (RP34357RB)
- DELTA Tub Spout, Pull-Up Diverter (RP72565SS)
- DELTA Delta Adapter, Tub Spout, Slip-On Dive (RP33794)
- Delta Tub Spouts