Shop All Tub Spouts
Delta
Tub Spout, Non-Diverter
Mfr # RP62149
Zoro # G8800379
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Type Faucet
- Height 2.44
- Width 2.44
- Depth (In.) 5.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP62149
- Zoro # G8800379
- UPC # 034449627382
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 2.44 |
Width | 2.44 |
Depth (In.) | 5.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 5.38 |
Overall Width (In.) | 2.44 |
Overall Height (In.) | 2.44 |
Details
Item | Tub Spout Showering Component Faucet |
Finish | Chrome |
Type | Faucet |
Weight | 0.35 lb |
Mfr. Series | Excluded |
Function | Showering Component |
Series | Windemere® |
Description
Tub Spout,Non-Diverter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 40 (5P746)
- ZORO SELECT 1" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (465-020)
- LEGEND VALVE 3/4" X 6" 304 SS NIPPLE (304-090)
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 40 (5P613)
- DELTA Stryke Non-Diverter Tub Spout Chrome (RP93377)
- DELTA Stryke Non-Diverter Tub Spout Champagne Bronze (RP93377CZ)
- DELTA Tub Spout Showering Component Faucet, Chrome, Wall (RP64722)
- DELTA Tub Spout, Pull-Up Diverter (RP52153)
- DELTA Tub Spout, Pull-Up Diverter (RP77091SS)
- DELTA Delta Tub Spout - Pull-Up Diverter (RP5834)
- DELTA Tub Spout, Pull-Up Diverter (RP73371RB)
- Delta Tub Spouts