Shop All Tub Spouts
Delta
Tub Spout, Non-Diverter
Mfr # RP36498
Zoro # G8800543
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Diverter
- Material Tube: Copper
- Finish Chrome
- Depth (In.) 7
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP36498
- Zoro # G8800543
- UPC # 034449464529
- Country of Origin China
- Category Tub Spouts
Dimensions
Depth (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 2.5 |
Overall Width (In.) | 2.5 |
Details
Item | Tub Spout Showering Component Faucet |
Features | Non-Diverter |
Material | Tube: Copper |
Finish | Chrome |
Weight | 1.038 lb |
Series | Other |
Description
Tub Spout,Non-Diverter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 4" (4319001660)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-PR)
- ZURN Plastic Quick Test Fittings, 1/4 to 2 In. (RK14-QTP)
- ZORO SELECT PVC Flange, Socket, 8 in Pipe Size (851-080)
- DELTA Tub Spout Showering Component Faucet, Chrome, Wall (RP64722)
- DELTA Stryke Non-Diverter Tub Spout Chrome (RP93377)
- DELTA Tub Spout, Pull-Up Diverter (RP61357BN)
- DELTA Tub Spout, Pull-Up Diverter (RP72565PN)
- DELTA Tub Spout, Pull-Up Diverter (RP77091)
- DELTA Delta Tub Spout, Pull-Down Diverter, Chrm (RP5836)
- KINGSTON BRASS Restoration, Tub And Shower Valve Only, Chrome (KB36310V)
- Delta Tub Spouts