Shop All Showerhead and Tub Accessories
Delta
Tub And Shower Valve Body
Mfr # R10000-UNBX
Zoro # G0654851
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 2.13
- Length 2.13
- Tub and Shower Category Shower Valves
- Weight 1.46 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # R10000-UNBX
- Zoro # G0654851
- UPC # 34449518048
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 2.13 |
Length | 2.13 |
Width | 5.06 |
Height | 4 |
Overall Height (In.) | 4 |
Overall Width (In.) | 5.06 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Item | Tub / Shower Rough Faucet |
Tub and Shower Category | Shower Valves |
Weight | 1.46 lb |
Valve Type | Valve body only |
Series | Other |
Function | Rough |
Mfr. Series | UniversalTubShower |
Description
Universal Tub And Shower Valve Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015602)
- MADESMART Silvrware Tray Expan Wht (29308)
- ZORO SELECT 1/4" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADJ9)
- SPEAKMAN CPT-1183 Transfer Valve Trim (CPT-1183)
- DELTA Contemporary Two Handle Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27959-SS)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14259-BL)
- DELTA Hot/Cold Cartridge, Fits Delta Brand, 5 in L, Brass (RP72773)
- DELTA Vacuum Breaker Sleeve 70267 (060785A)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Non Plated (RP63139)
- DELTA Woodhurst Tub/Shower Trim Chrome (T14432)
- DELTA Two Lever Handle Kit, Metal, PK6 (H24)
- Delta Showerhead and Tub Accessories